Shop All Pedestal Fan Motors
Dayton
Motor, 1/4 HP, Yoke
Mfr # 6K406
Zoro # G2173281
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Phase Single
- HP 1/4
- RPM Range 1,701-1,800
- No. of Speeds 1
Product Information
- Brand Dayton
- MFR # 6K406
- Zoro # G2173281
- UPC # 190735365878
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Length | 2 in |
Overall Length | 10 in |
Shaft Dia. | 1/2 in |
Details
Description
Pedestal Fan Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 4.5 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 2 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6005Z, 6000 Series Single Row Deep Groove Ball Bearing, 6005Z (6005Z)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6201LLBC3/L627)
- MARATHON MOTORS Oil Burner Motor, 1/4 HP, 1725 rpm, 115V (048S17S25)
- DAYTON 2/B87 Banded V-Belt, 90-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G901)
- DAYTON Motor, 1/3 HP, Yoke (3M469)
- DAYTON Motor, 1/4 HP, Yoke (6K403)
- DAYTON Osc Motor, 1/2 HP, 1075,115 V, 48YZ, TEAO (5C040)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- DAYTON Motor, 1/4 HP, Yoke (4UX66)
- DAYTON Motor, 1/3 HP, Yoke (4UX64)
- DAYTON Motor, 1/2 HP, Yoke (4UX63)
- Dayton Pedestal Fan Motors