Shop All Pedestal Fan Motors
Dayton
Motor, 1/3 HP, Yoke
Mfr # 4UX64
Zoro # G1916941
original price:
$219.76
1% off
new price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/3
- RPM Range 0-1,000
- No. of Speeds 1
Product Information
- Brand Dayton
- MFR # 4UX64
- Zoro # G1916941
- UPC # 190735335598
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Shaft Length | 2 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 9 7/8 in |
Shaft Dia. | 1/2 in |
Details
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 115V AC, 4.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 2 1/2 in, Shaft Dia. 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 32mm Bore Dia., 65mm OD, 17mm Width, C3 Internal Clearance (62/32 2RS/C3 PRX)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 4WL12 (PRG510-123)
- TIMKEN Radial Bearing, Double Shield, 10mm Bore (200KDD)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- DAYTON Motor, 1/2 HP, Yoke (3M505)
- DAYTON Motor, 1/3 HP, Yoke (6K807)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- DAYTON Motor, 1/4 HP, Yoke (4UX60)
- DAYTON Osc Motor, 1/2 HP, 1075,115 V, 48YZ, TEAO (5C040)
- DAYTON Motor, 1/3 HP, Yoke (6K410)
- DAYTON Motor, 1/4 HP, Yoke (6K403)
- Dayton Pedestal Fan Motors