Shop All Pedestal Fan Motors
Dayton
Motor, 1/2 HP, Yoke
Mfr # 3M505
Zoro # G1582366
original price:
$199.75
1% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,001-1,100
- No. of Speeds 2
Product Information
- Brand Dayton
- MFR # 3M505
- Zoro # G1582366
- UPC # 190735291863
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Shaft Length | 2 1/2 in |
Overall Length | 10 13/16 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 5/8 in |
Details
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, 7.2 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 2 1/2 in, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-10-51)
- MAIN FILTER Hydraulic Filter, replaces WIX R19C25CB, Return Line, 25 micron, Outside-In (MF0062306)
- DAYTON A47 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (1A098)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- DAYTON Motor, 1/2 HP, Yoke (6K809BG)
- DAYTON Motor, 1/3 HP, Yoke (4UX64)
- DAYTON Pedestal Fan Motor, 40 deg., 1/4 HP, 60 Hz (GGS_46537)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- DAYTON Motor, 1/2 HP, Yoke (4UX59)
- DAYTON Motor, 1/3 HP, Yoke (3M469)
- DAYTON Motor, 1/4 HP, Yoke (6K403)
- Dayton Pedestal Fan Motors