Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 15 HP 215JM EE TEFC

  • Mfr # PPLTEK23TDEG

  • Zoro # G2204426


product price: $2,276.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
OEM Replacement Brand
Dayton
Phase
Three
Standards
UL Listed
Fits Brand
DAYTON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLTEK23TDEG
Zoro #
G2204426
UPC #
190735266892
Country of Origin
India

Details

HP
15 HP
Item
Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
OEM Replacement Brand
Dayton
Phase
Three
Standards
UL Listed
Fits Brand
DAYTON
Horsepower
15 hp
Nameplate Voltage
230/460V AC
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
12A084, 12N805, 12N809
Compatible Manufacturer Part Number
12A084, 12N805, 12N809
Compatible Manufacturer Model Number
12A084, 12N805, 12N809
For Use With Mfr. Model Number
12A084, 12N805, 12N809
Compatible with Manufacturer Model No.
12A084, 12N805, 12N809
Compatible with Mfr. Model No.
12A084, 12N805, 12N809
For Use with Mfr Model Number
12A084, 12N805, 12N809
Compatible Pump Manufacturer Part Number
12A084, 12N805, 12N809
Compatible Mfr. Model Number
12A084, 12N805, 12N809

Description

Motor, Phase Three, Horsepower 15 hp, Nameplate Voltage 230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 12A084, 12N805, 12N809, Compatible with Grainger Part Number 12A084, 12N805, 12N809, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.