Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3/4hp, Jet Pump

  • Mfr # 3N088

  • Zoro # G3098724


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Design
Threaded
Motor Service Factor
1.15
Motor Application
Pump
Voltage
208-230/460V AC
Motor Sub Application
Jet Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3N088
Zoro #
G3098724
UPC #
190735292587
Country of Origin
Multiple

Dimensions

Shaft Length
2 5/8 in
Body Dia.
6.5 in
Shaft Dia.
5/8 in
Shaft Dia. (In.)
5/8

Details

Motor Shaft Design
Threaded
Motor Service Factor
1.15
Motor Application
Pump
Voltage
208-230/460V AC
Motor Sub Application
Jet Pump
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
Hz
60/50
Motor Bearings
Ball
Frame
56J
Item
Jet Pump Motor
Full Load Amps
2.3-2.2/1.10
Motor Mounting Position
Horizontal, Vertical Shaft Down
RPM Range
3,001-3,600
CC Number
CC030A
Standards
CSA Certified (258525), UL Recognized (E47479)
Motor Thermal Protection
None
Motor Mounting Type
Face/Base
Motor Shaft Rotation
CW/CCW
Nameplate RPM
3,530
Phase
Three
HP
3/4
Ins. Class
B
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Nominal Efficiency
80 %
Max. Ambient Temp.
40 Degrees C
Finish
Gray
RPM @ 50Hz
2,910
No. of Speeds
1
Warranty
2ACC7

Description

Jet Pump Motor, Body Dia. 6.5 in, CC Number CC030A, Finish Gray, Frame 56J, Hz 60/50, Full Load Amps 2.3-2.2/1.10, HP 3/4, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.