Motor, PSC, 1/3 HP, 1100 RPM, 115V, 56Z, ODP

  • Mfr # 6TWL4

  • Zoro # G3541596


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Frame
56Z
RPM Range
1,001-1,100
Voltage
115V AC
Motor Service Factor
1
Motor Enclosure Design
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6TWL4
Zoro #
G3541596
UPC #
190735371657
Country of Origin
United States

Dimensions

Length Less Shaft
8 5/8 in
Bolt Circle Dia.
5 1/8 in
Shaft Length
4 1/4 in
Stud Size
#10-32
Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Mounting Stud Length
1 in
Overall Length
12 7/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in

Details

Frame
56Z
RPM Range
1,001-1,100
Voltage
115V AC
Motor Service Factor
1
Motor Enclosure Design
Open Dripproof
Phase
Single
Motor Sub Application
Direct Drive
Nameplate RPM
1,100
Standards
CSA Certified (225293), CSA Certified Motor, UL Recognized (E47479)
Nominal Efficiency
0.6 %
Mounting Stud Location
Shaft End
Duty
Continuous
Ins. Class
B
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
HP
1/3
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
All Angle
Full Load Amps
4.7 A
Motor Thermal Protection
Auto
Motor Bearings
Ball
Item
Direct Drive Blower Motor
Hz
60 Hz
Motor Application
HVAC/R
Ring to Ring Center
8 1/8 in
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Mounting Type
Face
Motor Design
Permanent Split Capacitor
Capacitor Required
Included
No. of Speeds
1
Stud Quantity
4
Duty Cycle
Continuous
Mounting Holes
(4) #10-32
Usable @ 200V
No
Number of Shafts
1
Includes
Capacitor
Usable @ 208V
No
Conduit Box Position
F3
Mounting
Cradle Base
Number of Speeds
1

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115V AC, 4.7 A Full Load Amps, 56Z Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.