Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, PSC, 1/4hp, 1625/3, 208-230, Ring/Stud

  • Mfr # 7E659

  • Zoro # G2875941


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
6 in
Motor Shaft Design
Flat
Motor Mounting Type
Ring/Stud
Capacitor Required
2MDV4
Motor Sub Application
Direct Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7E659
Zoro #
G2875941
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
6 in
Overall Length
11 7/16 in
Length Less Shaft
5 7/16 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in

Details

Motor Shaft Design
Flat
Motor Mounting Type
Ring/Stud
Capacitor Required
2MDV4
Motor Sub Application
Direct Drive
RPM Range
1,601-1,700
Max. Ambient Temp.
40 Degrees C
Voltage
208-230V AC
Motor Mounting Position
All Angle
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Shaft Rotation
CW/CCW
No. of Speeds
3
Nameplate RPM
1,625
Duty
Continuous
Ring to Ring Center
5 in
Hz
60 Hz
Item
Direct Drive Blower Motor
Motor Service Factor
1
Ins. Class
B
HP
1/4
Motor Application
HVAC/R
Motor Enclosure Design
Open Air-Over
Application
Blowers, Fans and Air Circulators
Phase
Single
Frame
48YZ
Full Load Amps
1.75-1.75 A
Motor Design
Permanent Split Capacitor
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Mounting
Stud
Number of Speeds
3

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 208-230V AC, 1.75-1.75 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.