Zoro Homepage

Motor, PSC, 3/4hp, 1625/3, 115, Ring/Std/Hole

  • Mfr # 7E673

  • Zoro # G1179805


product price: $313.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Motor Shaft Design
Double-Flat
Voltage
115V AC
Motor Mounting Type
Ring/Stud
HP
3/4
Motor Shaft Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7E673
Zoro #
G1179805
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 11/16 in
Shaft Length
6 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Length Less Shaft
6 11/16 in

Details

Motor Shaft Design
Double-Flat
Voltage
115V AC
Motor Mounting Type
Ring/Stud
HP
3/4
Motor Shaft Rotation
CW/CCW
Capacitor Required
2MDV9
Motor Sub Application
Direct Drive
No. of Speeds
3
Motor Design
Permanent Split Capacitor
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Air-Over
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Duty
Continuous
Ins. Class
B
Motor Service Factor
1
Application
Blowers, Fans and Air Circulators
Motor Mounting Position
All Angle
Hz
60 Hz
Full Load Amps
8.8 A
RPM Range
1,601-1,700
Nameplate RPM
1,625
Item
Direct Drive Blower Motor
Ring to Ring Center
6 1/4 in
Phase
Single
Motor Bearings
Sleeve
Frame
48YZ
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Number of Speeds
3
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 115V AC, 8.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Mounting Position All Angle, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.