Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 3 MFD, 1-1/2 In. H

  • Mfr # 22F164

  • Zoro # G4530653


product price: $4.49
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Capacitor Shape
Rectangle
Overall Height
1 1/2 in
Overall Width
1 7/16 in
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22F164
Zoro #
G4530653
UPC #
190735168912
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Width
1 7/16 in
Overall Depth
21/32 in
Case Height
1 1/8 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
3
Capacitor Voltage
370V AC
Capacitor Shape
Rectangle
Case Material
Plastic
Temp. Range
-40 Degrees To 85 Degrees C
Terminal Type
1/4 in Male Quick-Connect
For Use With
Electric Motors
Item
Motor Run Capacitor
Hz
60/50
Standards
cULs Recognized (E315415), RoHS Compliant and UL Recognized
Voltage
370V AC
Number of Pieces
1
Max. Temperature
85 Degrees C
Terminal Gender
Male
Number of Terminals
2
Min. Temperature
-40 Degrees C
Frequency
60/50 Hz
Connection Type
Quick Connect
Capacitor Voltage (Merch)
370V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Rectangle, 370V AC, Microfarad Rating 3 MFD, Overall Height 1 1/2 in, Case Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.