Zoro Homepage

Motor Start Capacitor, Round

  • Mfr # 2MET4

  • Zoro # G2973372


product price: $9.29
/ea

Key Features

Terminal Type
1/4 in Male Quick-Connect
Case Height
3 3/8 in
Overall Width
1 13/16 in
Max. Power Factor
0.1
Hz
60/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MET4
Zoro #
G2973372
UPC #
-
Country of Origin
Mexico

Dimensions

Case Height
3 3/8 in
Overall Width
1 13/16 in
Overall Height
3 3/8 in
Diameter
1 13/16 in
Terminal Tab Width
1/4 in

Details

Terminal Type
1/4 in Male Quick-Connect
Max. Power Factor
0.1
Hz
60/50
Motor Capacitor Type
Motor Start Capacitor
Temp. Range
-40 Degrees to 65 Degrees C
Case Material
Plastic
Capacitor Shape
Round
Item
Motor Start Capacitor
Capacitor Voltage
220 to 250V AC
Microfarad Rating
145-174
Starts per Hour
20
Standards
UL Recognized for US and Canada (E224674)
Voltage
220 to 250V AC
Number of Terminals
2
For Use With
Single-Phase AC Motor Starting Circuits
Frequency
60/50 Hz
Terminal Gender
Male
Max. Temperature
65 Degrees C
Connection Type
Quick Connect
Min. Temperature
-40 Degrees C
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 145-174 MFD, Round, Case Height 3 3/8 in, Diameter 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.