Motor Start Capacitor, Round
Mfr # 6FLU5
Zoro # G0906972
product price: $8.99
/eaKey Features
Terminal Type
1/4 in Male Quick-Connect
Capacitor Voltage
330V AC
Standards
UL Recognized for US and Canada (E224674)
Diameter
1 13/16 in
Capacitor Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6FLU5
Zoro #
G0906972
UPC #
190735363188
Country of Origin
China
Dimensions
Diameter
1 13/16 in
Case Height
3 3/8 in
Overall Width
1 13/16 in
Overall Height
3 3/8 in
Terminal Tab Width
1/4 in
Details
Terminal Type
1/4 in Male Quick-Connect
Capacitor Voltage
330V AC
Standards
UL Recognized for US and Canada (E224674)
Capacitor Shape
Round
Case Material
Plastic
Temp. Range
-40 Degrees to 65 Degrees C
Hz
60/50
Microfarad Rating
43-53
Motor Capacitor Type
Motor Start Capacitor
Item
Motor Start Capacitor
Voltage
330V AC
Terminal Gender
Male
For Use With
Single-Phase AC Motor Starting Circuits
Number of Terminals
2
Connection Type
Quick Connect
Min. Temperature
-40 Degrees C
Max. Temperature
60 Degrees C
Frequency
60/50 Hz
Product Type
Motor Start Capacitor
Description
Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 43-53 MFD, Round, Case Height 3 3/8 in, Diameter 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.