MountedFan, 24inDia, Aluminum, 3Blade

  • Mfr # 216NT8
  • Zoro # G8625143
product price: 
$
517.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL, OSHA, UL
Max. Ambient Temp.
104 Degrees F
Guard Material
Steel
Includes
Misting Hub Kit, Mounting Bracket
Sound Level
73 dBA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
216NT8
Zoro #
G8625143
UPC #
190735148396
Country of Origin
China
Standards
cUL, OSHA, UL
Max. Ambient Temp.
104 Degrees F
Guard Material
Steel
Includes
Misting Hub Kit, Mounting Bracket
Sound Level
73 dBA
NEMA Plug Configuration
5-15P
Motor Design
Permanent Split Capacitor
Air Velocity @ 10 Ft.
980/850 fpm
Bearing Type
Ball
Blade Material
Aluminum
Fan Mounting Location
Ceiling, Post, Wall
Assembly Required
No
Air Velocity @ 40 Ft.
200/120 fpm
Air Velocity @ 20 Ft.
575/470 fpm
Air Flow
3,850/6,200 cfm
Watts
305/410 W
Phase
1
Features
Mounting Bolts
Oscillation
Non-Oscillating
Item
Mounted Fan
Motor Enclosure
Totally Enclosed Air-Over
Color
Gray
Voltage
115V AC
Number of Blades
3
Environmental Applications
Industrial
Wire Guard Finish
Powder Coated
Thermal Protection
Automatic Reset
Amps
3.0/3.6
Motor HP
1/3 hp
Motor Insulation
B
Wheeled Base
Stationary
Hz
60 Hz
Number of Speeds
2
Airflow
3,850 cfm, 6,200 cfm
Wire Color
Gray

Dimensions

Width
27 in
Depth
13 9/16 in
Height Adjustment
Fixed Height
Height
27 in
Shaft Dia.
1/2 in
Blade Diameter
24 in
Fits Chest Size
Mounting Bolts

Description

Mounted Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Air Velocity @ 20 Ft. 575/470 fpm, Motor HP 1/3 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 73 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 305/410 W, Height 27 in, Width 27 in

Ratings & reviews