Dayton
NO Mechanical Float Switch 115VAC
Mfr # 6PNU4
Zoro # G4265265
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- HP @ 1 Phase - 115V 1/2
- Electrical Connection (Pumps) Piggyback
- Pumping Range Min./Max. 7 to 28
- Float Switch On Point 45 Degrees Above Horizontal
Explore More Products
- DAYTON Float Switch 115503-GIS
- DAYTON NO Mechanical Float Switch 115VAC 15 psi 10A171
- DAYTON NO Mechanical Float Switch 115VAC 6PNV1
- DAYTON NO Mechanical Float Switch 115VAC 6PNU7
- DAYTON NO Mechanical Float Switch 230VAC 6PNV2
- DAYTON NC Mechanical Float Switch 115VAC 3BY78
- DAYTON NO Mechanical Float Switch 115VAC 6PNV4
- DAYTON 1" FNPT DPST Flow Protector 230VAC 1DGZ8
- DAYTON Float Switch 118844-GIS
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi 10A173
- KOBOLD 24V-DC Vibrating Level Switch NWS-N202000070Y
- Dayton Level Switches