Zoro Homepage

NO Mechanical Float Switch 230VAC 15 psi

  • Mfr # 10A176

  • Zoro # G6130494


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Voltage
230VAC
Max. Pressure
15 psi
Amps
15 A
Teather/Solid State
Tether
Turns Off At
Preset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A176
Zoro #
G6130494
UPC #
190735108628
Country of Origin
United States

Dimensions

Float Dia. (In.)
3-1/2
Float Length (In.)
5-3/4
Tether Length Min.-Max.
3" to 18"
Float Switch Cord Length
30 ft.
Float Dia.
3 1/2 in
Float Length
5 3/4 in
Cord Length
30 ft
Minimum Tether Length
3 in
Maximum Tether Length
18 in
Float Diameter
3 1/2 in
Tether Length - Minimum
3 in
Tether Length - Maximum
18 in

Details

Voltage
230VAC
Max. Pressure
15 psi
Item
Float Switch
Amps
15 A
Teather/Solid State
Tether
Turns Off At
Preset
Connection
Plug
Electrical Connection (Pumps)
Piggyback
Type
Tether, Twin Float
Float Switch Type
Tether
Body Material
ABS
Pumping Range Min./Max.
12 to 60
Float Switch Contact Form
Normally Open
HP @ 1 Phase - 230V
2
Float Switch Float Material
ABS
Float Material
ABS
Float Switch On Point
45 Degrees Above Horizontal
VA Rating
3600
Max. Pressure (PSI)
15
Max. Wattage
3600
Float Switch Off Point
45 Degrees Below Horizontal
Electrical Connection - Pumps
Piggyback
Wire Gauge
14
Max. Liquid Temp.
140 Degrees F
Control Range
42"
Wire Lead
SJOOW
Contact Form
Normally Open
Electrical Connection
Piggyback
Rated Voltage
230V AC
Switch Actuation
Mechanically Activated
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Contact Default
Normally Open
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.