Zoro Homepage

1/2 HP 115 V Electric Oil Transfer Pump

  • Mfr # 12F735

  • Zoro # G5140371


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Includes
Bung, Dispensing Nozzle, Hose, Suction Tube
Max. Viscosity
1,000 SUS
Motor Type
Air Cooled with Thermal Protection with UL listed frame
Voltage
115 V AC
Motor RPM
1,720 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F735
Zoro #
G5140371
UPC #
190735114759
Country of Origin
India

Dimensions

Width (In.)
7 in
Hose Length (Ft.)
8 ft
Manufacturers Warranty Length
1 yr
Length (In.)
14 1/2 in
Suction Tube Length (In.)
34
Height (In.)
9 in
Power Cord Length (Ft.)
8 ft
Cord Length
8 ft
Overall Length
14 1/2 in
Height Above Container
9 in
Suction Tube Length
34 in
Hose Length
8 ft

Details

Item
Oil Transfer Pump
Includes
Bung, Dispensing Nozzle, Hose, Suction Tube
Max. Viscosity
1,000 SUS
Motor Type
Air Cooled with Thermal Protection with UL listed frame
Voltage
115 V AC
Motor RPM
1,720 RPM
RPM
1,720 RPM
Shaft Material
Steel
Max. Pressure (PSI)
65 psi
Outlet
3/4 in NPT
Self-Priming
Yes
Application
Antifreeze, Cutting Oils, Hydraulic Fluids, Liquid Soap, Non Flammable Oil Based Solvents, Oil based Herbicides, Oils, Synthetic Oils, Used Oil
Hose Material
Rubber
HP
1/2 hp
Tube Material
Steel
Max. Viscosity (SSU)
1,000 SUS
Max. Temp.
140 Degrees F
Lip Seal
Yes
Body Material
Aluminum
Type
Electric
GPM Max.
4 gpm
Suction Lift (Ft.)
6
Inlet
1 in NPT
Gear Material
Steel
Motor Frame
56C
Duty Cycle
Continuous
Nozzle Shutoff
Manual
Amps
9 A
Motor HP
1/2 hp
Max. Fluid Temp.
140 Degrees F
Hose Tube Material
Nitrile
Compatible Chemicals
Anti-Freeze, Cutting Oil, Hydraulic Fluid, Liquid Soap, Non Flammable Oil Based Solvents, Oil, Oil Based Herbicides, Synthetic Oil, Used Oil
Housing Material - Pumps
Aluminum
For Media Type
Anti-Freeze, Hydraulic Fluid, Liquid Soap, Oil
Nozzle Operation
Manual
Discharge Connection Type
NPT
Max. Head Pressure
65 psi
Includes Bung Adapter
Yes
Includes Suction Tube
Yes
Rated Voltage
115V AC
Includes Nozzle
Yes
Max. Flow Rate
4 gpm
Includes Discharge Hose
Yes
Full Load Amps
9.0 A
Max. Outlet Pressure
65 psi

Description

Electric Drum Pump, Max. Head Pressure 65 psi, Max. Outlet Pressure 65 psi, Rated Voltage 115 V AC, Hose Length 8 ft, Suction Tube Length 34 in, Cord Length 8 ft, Includes Bung Adapter Yes, Nozzle Operation Manual, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Anti-Freeze, Cutting Oil, Hydraulic Fluid, Liquid Soap, Non Flammable Oil Based Solvents, Oil, Oil Based Herbicides, Synthetic Oil, Used Oil, Discharge Connection Type NPT, Includes Nozzle Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.