Shop DAYTON
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pallet Jack, 60 in, 22 in, 3300 lb
- Mfr # 55PD65
- Zoro # G400403552
product price:Â
$
3,385.99
/ea
Key Features
Overall Height
52 in
Overall Length
70 in
Overall Width
22 in
Load Capacity
3,300 lb
Fork Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55PD65
- Zoro #
- G400403552
- UPC #
- -
- Country of Origin
- China
- Load Capacity
- 3,300 lb
- Item
- Pallet Jack
- Steering Arc
- 150 Degrees
- Fork Style
- Narrow
- Battery Type
- Maintenance Free
- Operation
- Electric
- Travel Speed
- 2.5 mph
- Charger Type
- Off-Board
- Adjustment Type
- Bolt and Wrench
- Charger Voltage
- 24V
- Battery Amp Hours
- 20 Ah
- Frame Finish
- Powder Coated
- Brake Type
- Disc Brake
- Charge Time
- 2 hr
- Features
- Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
- Battery Voltage
- 48V
- Compatible Battery Manufacturer Part Number
- 508037010014
- Frame Material
- Steel
Dimensions
- Overall Height
- 52 in
- Overall Length
- 70 in
- Overall Width
- 22 in
- Fork Width
- 5 1/2 in
- Width Across Forks
- 21 in
- Fork Length
- 45 in
- Width Between Forks
- 10 in
- Overall LxWxH
- 70 in x 22 in x 52 in
- Minimum Lifting Height
- 3 in
- Maximum Lifting Height
- 8 in
- Wire Rope Length
- 60 in
- Length
- 60 in
- Fits Chest Size
- Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
Description
3,300 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 21 in, Width Between Forks 10 in, Overall Length 60 in, Overall Width 22 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 45 in x 5 1/2 in, Overall LxWxH 70 in x 22 in x 52 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.