Shop 5SECONDS BRAND
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ARROW-100, Hand Pallet Truck, 5,500 Lbs Load Capacity, Fork Size 48" x 27"
- Mfr # 555001
- Zoro # G623548108
product price:Â
$
976.99
/ea
Key Features
Overall Width
27 in
Overall Length
48 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555001
- Zoro #
- G623548108
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Load Capacity
- 5500 lb
Dimensions
- Overall Width
- 27 in
- Overall Length
- 48 in
Description
The 5Seconds Arrow-100 Hand Pallet Truck is engineered for dependable, everyday performance in warehouses, factories, and retail environments. Built with a heavy-duty steel frame and a high-performance BF pump, it offers smooth lifting, easy maneuverability, and lasting durability. The ergonomic rubber handle and precision polyurethane wheels ensure quiet, stable movement, making it the perfect tool for efficient pallet handling. With a 3-position hand control (Raise / Neutral / Lower) and standard fork design, this pallet jack is ideal for everyday material-handling applications-helping to reduce strain, improve workflow, and increase productivity. 5,500 lbs load capacity BF hydraulic pump 48" x 27" fork size Ergonomic rubber handle Single polyurethane load wheel Polyurethane steering wheels Rugged steel construction
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.