Pallet Jack, 60 in, 28 in, 3300 lb
- Mfr # 55PD64
- Zoro # G8747038
product price:Â
$
3,623.99
/ea
Key Features
Overall Height
52 in
Overall Length
70 in
Overall Width
28 in
Load Capacity
3,300 lb
Fork Length
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55PD64
- Zoro #
- G8747038
- UPC #
- -
- Country of Origin
- China
- Load Capacity
- 3,300 lb
- Item
- Pallet Jack
- Fork Style
- Standard
- Steering Arc
- 150 Degrees
- Battery Type
- Maintenance Free
- Operation
- Electric
- Charge Time
- 2 hr
- Frame Finish
- Powder Coated
- Charger Type
- Off-Board
- Travel Speed
- 2.5 mph
- Battery Voltage
- 48V
- Battery Amp Hours
- 20 Ah
- Adjustment Type
- Bolt and Wrench
- Charger Voltage
- 24V
- Compatible Battery Manufacturer Part Number
- 508037010014
- Features
- Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
- Frame Material
- Steel
- Brake Type
- Disc Brake
Dimensions
- Overall Height
- 52 in
- Overall Length
- 70 in
- Overall Width
- 28 in
- Fork Length
- 45 in
- Width Across Forks
- 27 in
- Width Between Forks
- 14 in
- Fork Width
- 5 1/2 in
- Overall LxWxH
- 70 in x 28 in x 52 in
- Minimum Lifting Height
- 3 in
- Maximum Lifting Height
- 8 in
- Wire Rope Length
- 60 in
- Length
- 60 in
- Fits Chest Size
- Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
Description
3,300 lb, Fork Style Standard, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 in, Overall Length 60 in, Overall Width 28 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 45 in x 5 1/2 in, Overall LxWxH 70 in x 28 in x 52 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.