Zoro Homepage

Pedestal Pedestal Base For Fan, 34 in Blade Dia

  • Mfr # 7DF09

  • Zoro # G2605263


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
34 in
Fan Accessory Type
Pedestal
For Use With
G1595867, G2620764, G3279902,G5249973
Material
Stainless Steel
Fan Accessory Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DF09
Zoro #
G2605263
UPC #
00194484317751
Country of Origin
China

Dimensions

Blade Diameter
34 in
Base Dia.
33-1/2"

Details

Item
Pedestal Base For Fan
Fan Accessory Type
Pedestal
For Use With
G1595867, G2620764, G3279902,G5249973
Material
Stainless Steel
Fan Accessory Finish
Polished
Fan Accessory Material
Stainless Steel
Fan Accessory Color
Gray
Finish
Polished
Wire Guard Finish
Powder Coated
Fan Style
Pedestal
Application
Accessory
Color
Gray

Description

Pedestal Base, Fan Accessory Type Pedestal Base, Base Dia. 33 1/2 in, Material Stainless Steel, For Use With 1XUA1, 2LYW6, 2LYW5, 2LYW4, 22UK95, Gray, Fan Accessory Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.