Zoro Homepage

Pedestal Pump, HP Req 2, Polypropylene

  • Mfr # 2YEV2

  • Zoro # G0472701


product price: $397.99
/ea
Free Shipping & Returns

Key Features

HP Required
2 hp
Housing Material
Polypropylene
Inlet (In.)
1 1/2 in
Max. Head
72 ft
Inlet
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEV2
Zoro #
G0472701
UPC #
190735238592
Country of Origin
India

Dimensions

Length
9 1/3 in
Manufacturers Warranty Length
1 yr
Height
7 1/2 in
Width
7 5/8 in
Overall Width
7.6 in
Overall Height
7.5 in
Overall Length
9.33 in
Discharge Pipe Size
1 1/2 in
Intake Pipe Size
1 1/2 in
Shaft Outer Diameter
5/8 in

Details

Item
Chemical Resistant Pedestal Pump
HP Required
2 hp
Housing Material
Polypropylene
Inlet (In.)
1 1/2 in
Max. Head
72 ft
Inlet
1 1/2 in
Best Efficiency GPM @ Head
58 @ 60 ft
Outlet
1 1/2 in
Bearing Type
Ball
GPM of Water @ 20 Ft. of Head
89
GPM of Water @ 40 Ft. of Head
77
GPM of Water @ 70 Ft. of Head
47
Max. Case Pressure
100 psi
Includes
Manual
GPM of Water @ 30 Ft. of Head
83
For Use With
Nonflammable and Non-abrasive liquid
GPM of Water @ 60 Ft. of Head
58
GPM of Water @ 80 Ft. of Head
31
Impeller Material
Polypropylene
Impeller Type
Closed
Duty
Continuous
GPM of Water @ 50 Ft. of Head
68
Port Rotation
4 Position Increments
GPM of Water @ 10 Ft. of Head
96
Max. Specific Gravity
1.0
Wetted Materials
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Inlet Pressure
75 psi
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Shaft Material
Stainless Steel
Flow Rate @ 50 ft of Head (Maximum)
68 gpm
Impeller Design
Closed
Horsepower (Maximum)
2 hp
Discharge Pipe Type
NPT
Discharge Rotation
360 Degrees at 90 Degrees Increments
Wetted Material
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
83 gpm
Case Pressure (Maximum)
100 psi
Flow Rate @ 40 ft of Head (Maximum)
77 gpm
Flow Rate @ 60 ft of Head (Maximum)
58 gpm
Flow Rate @ 70 ft of Head (Maximum)
47 gpm
Flow Rate @ 10 ft of Head (Maximum)
96 gpm
Specific Gravity (Maximum)
1
Feet of Head (Maximum)
72 ft
Intake Pipe Type
NPT
Best Efficiency Flow
58 gpm
Duty Cycle
Continuous
Viscosity (Maximum)
100 SUS
Product Type
Pedestal Pump
Best Efficiency Head
60 ft
Flow Rate @ 20 ft of Head (Maximum)
89 gpm
For Use With Potable Systems
No

Description

Pedestal Pump, Case Pressure (Maximum) 100 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 72 ft, Flow Rate @ 10 ft of Head (Maximum) 96 gpm, Flow Rate @ 20 ft of Head (Maximum) 89 gpm, Flow Rate @ 30 ft of Head (Maximum) 83 gpm, Flow Rate @ 50 ft of Head (Maximum) 68 gpm, Horsepower (Maximum) 2 hp, Housing Material Polypropylene, Impeller Design Closed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.