Zoro Homepage

Pendant Station, 1NO/1NC, Momentary

  • Mfr # 20C808

  • Zoro # G5143004


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Legend
Start/Stop
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C808
Zoro #
G5143004
UPC #
190735152249
Country of Origin
China

Dimensions

Width
2.19 in
Height
4.62 in
Depth
2.98 in
Overall Height
4.62 in
Hub Size - Maximum
1/2 in
Overall Depth
2.98 in
Overall Width
2.19 in

Details

Item
Pendant Control Station
Contact Form
1NO/1NC
Legend
Start/Stop
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 600V AC/5A @ 600V DC
Housing Color
Yellow
Action
Momentary/Momentary
Mechanical Interlock
No
Hub
1/2"-14 NPT
Housing Material
ABS/Polycarbonate
NEMA Contact Rating Designation
A600/P600
Number of Speeds
1
Enclosure Material
Plastic
Enclosure Color
Yellow
Product Type
Pendant Control Station
NEMA Enclosure Rating
1, 3, 3R, 4, 4X
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operator Configuration
(2) Push Buttons
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 600 V

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Mounting Hand Grip or Hanger, Hub 1/2 In.-14 NPT, Height 4.62 in, Width 2.19 in, Depth 2.98 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CE, CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.