Shop DAYTON

PlatformTruck, Silver, Aluminum, 2,000lb

  • Mfr # 13X464
  • Zoro # G8478364

product price: 
$
653.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
24 in
Color
Silver
Load Capacity
2,000 lb
Wheel Type
Mold-on Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13X464
Zoro #
G8478364
UPC #
190735128305
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Length
48 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 10 in
Caster Wheel Width
2 in
Deck Width
24 in
Caster Wheel Dia.
6 in
Deck Length
48 in
Deck Height
10 in
Overall LxWxH
48 in x 24 in x 42 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Wire Rope Length
48 in
Length
48 in

Details

Color
Silver
Load Capacity
2,000 lb
Item
Aluminum-Deck Platform Truck
Wheel Type
Mold-on Rubber
Handle Type
Raised
Deck Material
Aluminum
Number of Caster Wheels
4
Caster Wheel Material
Mold-on Rubber
Frame Material
Aluminum
Handle Pocket Location
Dual Ends
Gauge
11
Assembled/Unassembled
Unassembled
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
Mold-On Rubber
Caster Wheel/Tread Material
Rubber
Number of Platforms
1
Deck Surface
Smooth
Deck Construction
Solid
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
11 ga
Caster/Wheel Mounting Location
Standard
Wire Color
Silver

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 42 in, Overall Length 48 in, Overall Width 24 in, Deck Construction Solid, Deck Material Aluminum, Deck Finish/Coating Not Applicable, Deck Gauge 11 ga, Deck Height 10 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.