Shop QUANTUM STORAGE SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TRIPLE BAY BIN CART W/ DIVIDABLE GRIDS CLEAR
- Mfr # BC216069M2TCL
- Zoro # G416538699
product price:Â
$
3,261.99
/ea
Key Features
Overall Height
69 in
Overall Length
60 in
Overall Width
24 in
Material
Carbon Steel
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC216069M2TCL
- Zoro #
- G416538699
- UPC #
- 651588318553
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Color
- Chrome
- Load Capacity
- 1,200 lb
- Item
- Bin Cart System
- Bin Color
- Clear
- Total Number of Bins
- 33
Dimensions
- Overall Height
- 69 in
- Overall Length
- 60 in
- Overall Width
- 24 in
Description
Bin Cart, mobile, triple bay, 24''W x 60''L x 69''H, includes: 33 22-1/2''L x 17-1/2''W x3''H DG93030 clear bin, chrome plated finish, shipped KD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.