Zoro Homepage

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL86

  • Zoro # G2868074


product price: $4,138.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
7 1/2 hp
Dimension K (In.)
1 11/16 in
CFM @ 4.000-In. SP
6,289 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL86
Zoro #
G2868074
UPC #
00194484310950
Country of Origin
Multiple

Dimensions

Dimension K (In.)
1 11/16 in
Dimension B (In.)
32 in
Frame Width (In.)
32 in
Shaft Centerline Height (In.)
16 in
Shaft Dia. (In.)
1 11/16 in
Dimension E (In.)
11 3/4 in
Dimension D (In.)
16 in
Dimension H (In.)
4 in
Dimension C (In.)
19 3/4 in
Dimension A (In.)
32 in
Frame Depth (In.)
19 3/4 in
Dimension G (In.)
9/16 in
Wheel Dia. (In.)
22 in
Dimension F (In.)
8 1/4 in
Frame Height (In.)
32 in
Frame Height
32 in
Rough Opening Width
32 in
Inlet Diameter
13 1/2 in
Rough Opening Height
32 in
Frame Depth
19.7 in
Shaft Centerline Height
16 in
Shaft Diameter
1 5/8 in
Frame Width
32 in
Wheel Diameter
22 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 9,604 cfm, Airflow @ 0.250 in SP 9,447 cfm, Airflow @ 0.500 in SP 9,289 cfm, Airflow @ 0.750 in SP 9,132 cfm, Airflow @ 1.000 in SP 8,974 cfm, Airflow @ 1.250 in SP 8,816 cfm, Airflow @ 1.500 in SP 8,654 cfm, Airflow @ 1.75 in SP 8,458 cfm, Airflow @ 2.000 in SP 8,262 cfm, Airflow @ 2.500 in SP 7,869 cfm, Airflow @ 3.000 in SP 7,377 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.