Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg

  • Mfr # 7AN23

  • Zoro # G1120856


product price: $7,094.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
15 hp
CFM @ 0.500-In. SP
16,082 cfm
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AN23
Zoro #
G1120856
UPC #
00194484311254
Country of Origin
Multiple

Dimensions

Frame Height (In.)
38 in
Dimension B (In.)
38 in
Dimension A (In.)
38 in
Dimension G (In.)
9/16 in
Dimension C (In.)
23 in
Frame Depth (In.)
23 in
Frame Width (In.)
38 in
Dimension H (In.)
4 1/2 in
Dimension K (In.)
1 11/16 in
Dimension E (In.)
14 1/8 in
Dimension D (In.)
19 in
Wheel Dia. (In.)
27 3/8 in
Shaft Dia. (In.)
1 11/16 in
Shaft Centerline Height (In.)
19 in
Dimension F (In.)
9 7/8 in
Rough Opening Width
38 in
Shaft Diameter
1 5/8 in
Frame Height
38 in
Wheel Diameter
27 3/8 in
Shaft Centerline Height
19 in
Inlet Diameter
17 1/8 in
Frame Width
38 in
Frame Depth
23 in
Rough Opening Height
38 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
15 hp
CFM @ 0.500-In. SP
16,082 cfm
Frame Material
Steel
CFM @ 1.250-In. SP
15,476 cfm
CFM @ 0.750-In. SP
15,880 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 3.000-In. SP
13,877 cfm
CFM @ 4.000-In. SP
12,686 cfm
Wheel Material
Steel
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
16,284 cfm
Sones @ 0.250-In. SP @ 5 Ft.
76 sones
Motor RPM
1,765 RPM
CFM @ 1.000-In. SP
15,678 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Fan RPM
1,662 RPM
Bearing Type
Ball
Phase
3
Shaft Extension Beyond Frame (In.)
4 1/2 in
Assembled/Unassembled
Unassembled
Mounting Position
Horizontal
Frame Finish
Baked Enamel
CFM @ 1.500-In. SP
15,267 cfm
CFM @ 2.500-In. SP
14,387 cfm
Max. BHP
14.96 hp
CFM @ 2.000-In. SP
14,827 cfm
Full Load Amps
38.8-35.1/17.5
Max. Wheel RPM
1,800 RPM
Includes
Drive Package
Sones @ 1.500-In. SP @ 5 Ft.
63 sones
CFM @ 5.000-In. SP
11,120 cfm
CFM @ 1.75-In. SP
15,047 cfm
Agency Compliance
AMCA
CFM @ 3.500-In. SP
13,311 cfm
Airflow @ 3.500 in SP
13,311 cfm
Nameplate Voltage
208-230/460V AC
Airflow @ 4.000 in SP
12,708 cfm
Shaft Extension Beyond Frame
4.5 in
Airflow @ 1.500 in SP
15,267 cfm
Airflow @ 3.000 in SP
13,877 cfm
Airflow @ 2.500 in SP
14,387 cfm
Airflow @ 5.000 in SP
11,185 cfm
Includes Drive Package
Yes
Frame Material Finish
Baked Enamel
Airflow @ 0.500 in SP
16,082 cfm
Sound Level
63 sones @ 1.500 in SP and 5 ft, 76 sones @ 0.250 in SP and 5 ft
Current
38.8-35.1/17.5 A
Maximum Inlet Air Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.250 in SP
16,284 cfm
Maximum Static Pressure
5 in wc
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.750 in SP
15,880 cfm
Airflow @ 0.000 in SP
16,486 cfm
Motor Horsepower
15 hp
Wheel Type
Backward-Curved
Maximum Fan Speed
1,662 RPM
Drive Type
Belt Drive
Assembly
Unassembled
Standards
AMCA Certified
Airflow @ 1.75 in SP
15,047 cfm
Airflow @ 1.250 in SP
15,476 cfm
Mounting Orientation
Horizontal
Maximum Motor Speed
1,765 RPM
Airflow @ 2.000 in SP
14,827 cfm
Frequency
60 Hz
Airflow @ 1.000 in SP
15,678 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 3/8 in, Airflow @ 0.000 in SP 16,486 cfm, Airflow @ 0.250 in SP 16,284 cfm, Airflow @ 0.500 in SP 16,082 cfm, Airflow @ 0.750 in SP 15,880 cfm, Airflow @ 1.000 in SP 15,678 cfm, Airflow @ 1.250 in SP 15,476 cfm, Airflow @ 1.500 in SP 15,267 cfm, Airflow @ 1.75 in SP 15,047 cfm, Airflow @ 2.000 in SP 14,827 cfm, Airflow @ 2.500 in SP 14,387 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.