Zoro Homepage

Pneumatic Turbine Vibrator, Force 659 Lb

  • Mfr # 1DYP5

  • Zoro # G0440517


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
659 lb.
CFM @ 80 PSI
10.1
Speed @ 60 psi
28,500 VPM
Speed @ 80 psi
31,000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYP5
Zoro #
G0440517
UPC #
190735137239
Country of Origin
Italy

Dimensions

Overall Length
4-1/2"
Overall Width
1-5/8"
Overall Height
2-1/2"
Mount Hole Size
0.4
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Description

Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type BSPP, Air Flow Rate 10.1 cfm @ 87 psi, 4.3 cfm @ 30 psi, 7.2 cfm @ 60 psi, Maximum Force 659 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 31,000 vpm, Maximum Bin Weight Capacity 6,590 lb, Overall Height 2.56 in, Overall Length 4.5 in, Overall Width 1.65 in, Sound Level 61 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.