Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control

  • Mfr # 4ECW6

  • Zoro # G3337839


product price:  $902.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
56 1/8 in
Overall Length
40 3/4 in
Overall Width
23 5/16 in
Color
Black, Red
Load Capacity
880 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ECW6
Zoro #
G3337839
UPC #
190735323137
Country of Origin
China

Dimensions

Overall Height
56 1/8 in
Overall Length
40 3/4 in
Overall Width
23 5/16 in
Platform Length
25 5/8 in
Base Legs Inside Dia.
14-3/16"
Front Wheel Dia.
2 7/8 in
Front Caster Dia.
5 in
Lifting Height Min.
3 3/8 in
Fork Width
4 5/16 in
Lifting Height Max.
47 in
Platform Width
22 3/4 in
Fork Length
25 5/8 in
Base Legs Outside Dia.
18-1/2"
Overall Height with Platform Raised
56 1/8 in
Platform LxW
25 5/8 in x 22 3/4 in
Axle-Mounted Wheel Dia.
5 in
Lifting Height Range
3 3/8 in to 47 in
Overall Height with Platform Lowered
56 1/8 in
Base Outside Width
23 1/2 in
Base Inside Width
14 1/4 in
Minimum Lifting Height
3 3/8 in
Caster Wheel Dia.
5 in
Maximum Lifting Height
47 in
Overall LxWxH
40 3/4 in x 23 5/16 in x 56 1/8 in

Details

Color
Black, Red
Load Capacity
880 lb
Item
Portable Manual Platform Lift Truck
Handle Type
Straight
Lift Mechanism
Hydraulic
Load Center
13 1/2 in
Base Legs Outside Dim.
18 1/2 in
Invertible Forks
No
Caster Wheel Type
Tread on Core
Base Legs Inside Dim.
14 3/16 in
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Includes
Adjustable 25-5/8 in x 4-5/16 in Forks and Platform, Workbench
Lift Base Style
Fixed Straddle
Frame Material
Steel
Powered By
Foot Pump
Axle-Mounted Wheel Type
Tread on Core
Platform Material
Steel
Frame Type
Flat Back
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel/Tread Material
Polyurethane
Non-Marking Casters/Wheels
No
Frame Finish
Powder Coated
Wheel Configuration
(2) Swivel with Brake, (2) Axle-Mounted
Operation
Manual
Base Style
Fixed
Base Material
Steel
Caster Wheel/Tread Material
Polyurethane
Brake Type
Side Pedal Brake

Description

Platform Lift Truck, Load Capacity 880 lb, Minimum Lifting Height 3 3/8 in, Maximum Lifting Height 47 in, Platform Length 25 5/8 in, Platform Width 22 3/4 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 14 1/4 in, Base Outside Width 23 1/2 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 13 1/2 in, Overall Height with Platform Raised 56 1/8 in, Overall Length 40 3/4 in, Overall Width 23 5/16 in, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.