Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage

  • Mfr # 45MW18

  • Zoro # G4362185


product price:  $994.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45MW18
Zoro #
G4362185
UPC #
190735894255
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Width
6 1/2 in
Length
19 3/8 in
Manufacturers Warranty Length
1 yr
Height
8 1/2 in
Overall Width
6.5 in
Overall Length
19.38 in
Overall Height
8.5 in
Manufacturer Warranty Length
1 yr
Intake Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Solids Diameter - Maximum
0.05 in
Inlet Diameter
1 1/2 in

Details

Booster Pump Type
Booster Pump
Item
Pressure Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
2
Max. Pressure - Pumps
60 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Frame
56J
Agency Compliance
cULus
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
Motor Type
Capacitor-Start/Run
Type
Booster
Motor RPM
3450
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Impeller Type
Closed
Inlet
1-1/2"
Best Efficiency GPM @ PSI
22 @ 48
Voltage
115/230
GPM @ 40 PSI
27
HP
1
GPM @ 25 PSI
35
GPM @ 35 PSI
29
GPM @ 50 PSI
23
Max. Pressure
60 psi
Motor Ambient Temp. Rating
65 Degrees C
Wetted Materials
Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Max. PSI Boost @ 30 GPM
34
Duty
Continuous
GPM @ 30 PSI
32
Phase
Single
GPM @ 60 PSI
3
Stages
2
Max. PSI Boost @ 2-10 GPM
60
Hz
60
Outlet
1-1/4"
Motor Enclosure
Open Dripproof (ODP)
Impeller Material
Stainless Steel
Amps
13/6.3 A
Max. PSI Boost @ 20 GPM
51
Inlet (In.)
1-1/2
Bearing Type
Double Sealed
Max. Case Pressure
160 psi
Includes
Manual
Housing Material
Cast iron
Standards
cULus Listed
Motor Ambient Temperature (Maximum)
149 Degrees F
For Use With Potable Systems
No
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 60 psi
3 gpm
Maximum Media Temperature
200 Degrees F
Nameplate Voltage
115/230V AC
Duty Cycle
Continuous
Pumping Application
General Service in Farm, Liquid Transfer, Pressure Boosting, Water Supply
Flow Rate @ 40 psi
27 gpm
Number of Stages
2
Frequency
60 Hz
Suction Lift (Maximum)
25 ft
Discharge Type
NPT
Compatible with Media Type
Water
Flow Rate @ 30 psi
32 gpm
Best Efficiency Pressure
48 psi
Motor Frame Designation
56J NEMA
Flow Rate @ 50 psi
23 gpm
Case Pressure (Maximum)
160 psi
Mounting Orientation
Horizontal
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Impeller Design
Closed
Maximum RPM
3,450 RPM
Pump Housing Material
Cast Iron
Priming
Manual
Intake Type
NPT
Pressure Boost (Maximum)
60 psi
Shut Off Pressure (Maximum)
60 psi
Horsepower
1 hp
Motor Ambient Temperature - Maximum
149 Degrees F
Discharge Standard
NPT
Best Efficiency Flow
29 gpm
Motor Ambient Temperature - Minimum
65 Degrees F
Motor Design
Capacitor-Start/Run
Shut Off Pressure - Maximum
60 psi
Media Temperature - Maximum
200 Degrees F
Full Load Current
13/6.3 A
Power Source
Corded Electric
Case Pressure - Maximum
160 psi
Media Temperature - Minimum
0 Degrees F
Pump Casing Material
Cast Iron
Inlet Standard
NPT
Installation
Floor Standing
Suction Lift - Maximum
25 ft
Inlet Gender
Female
Revolutions Per Minute - Maximum
3,450 RPM
Pressure Boost - Maximum
60 psi
Motor Enclosure Design
Open Drip Proof

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 30 psi 32 gpm, Flow Rate @ 40 psi 27 gpm, Flow Rate @ 50 psi 23 gpm, Flow Rate @ 60 psi 3 gpm, Shut Off Pressure (Maximum) 60 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 13/6.3 A, Best Efficiency Pressure 48 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.