Pressure Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage

  • Mfr # 45MW17

  • Zoro # G4596131


product price:  $686.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45MW17
Zoro #
G4596131
UPC #
190735893036
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
16 in
Width
8 1/4 in
Manufacturers Warranty Length
1 yr
Height
8 3/4 in
Max. Dia. Solids
4.78 in
Overall Length
16 in
Overall Width
8.25 in
Overall Height
8.75 in
Solid Diameter (Maximum)
4.78 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Intake Size
1 1/2 in
Solids Diameter - Maximum
0.05 in
Inlet Diameter
1 1/2 in

Details

Booster Pump Type
Booster Pump
Item
Pressure Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
1
Max. Pressure - Pumps
42 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 40 PSI
21
HP
1
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
GPM @ 35 PSI
35
Duty
Continuous
Type
Booster
Stages
1
Outlet
1-1/4"
Frame
56J
Includes
Manual
GPM @ 15 PSI
66
Bearing Type
Double Sealed
Impeller Type
Closed
Amps
4.3-4/2 A
Inlet
1-1/2"
GPM @ 30 PSI
44
Max. PSI Boost @ 30 GPM
33
Max. PSI Boost @ 20 GPM
35
Max. Pressure
42 psi
Impeller Material
Stainless Steel
Inlet (In.)
1-1/2
GPM @ 20 PSI
59
Motor Ambient Temp. Rating
65 Degrees C
Max. PSI Boost @ 2-10 GPM
37
Voltage
208-230/460
Wetted Materials
Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Max. Case Pressure
100 psi
Motor Type
3-Phase
Agency Compliance
cULus
Motor RPM
3450
GPM @ 25 PSI
52
Hz
60
Phase
Three
Best Efficiency GPM @ PSI
50 @ 29
Housing Material
Cast iron
Motor Enclosure
Open Dripproof (ODP)
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
Standards
cULus Listed
For Use With Potable Systems
No
Compatible with Media Type
Water
Nameplate Voltage
230/460V AC
Pump Housing Material
Cast Iron
Discharge Type
NPT
Flow Rate @ 30 psi
44 gpm
Duty Cycle
Continuous
Number of Stages
1
Flow Rate @ 15 psi
66 gpm
Maximum RPM
3,450 RPM
Shut Off Pressure (Maximum)
42 psi
Pressure Boost (Maximum)
37 psi
Motor Ambient Temperature (Minimum)
65 Degrees F
Pumping Application
General Service in Farm, Liquid Transfer, Pressure Boosting, Water Supply
Horsepower
1 hp
Discharge Rotation
90 Degrees
Frequency
60 Hz
Flow Rate @ 40 psi
21 gpm
Priming
Manual
Motor Ambient Temperature (Maximum)
149 Degrees F
Motor Frame Designation
56J NEMA
Intake Type
NPT
Case Pressure (Maximum)
100 psi
Best Efficiency Pressure
29 psi
Suction Lift (Maximum)
25 ft
Impeller Design
Closed
Mounting Orientation
Horizontal
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 20 psi
59 gpm
Maximum Media Temperature
200 Degrees F
Case Pressure - Maximum
100 psi
Pressure Boost - Maximum
37 psi
Full Load Current
4.3-4/2 A
Motor Design
Three-Phase
Best Efficiency Flow
26 gpm
Media Temperature - Maximum
200 Degrees F
Inlet Standard
NPT
Motor Enclosure Design
Open Drip Proof
Discharge Standard
NPT
Inlet Gender
Female
Shut Off Pressure - Maximum
42 psi
Revolutions Per Minute - Maximum
3,450 RPM
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
25 ft
Motor Ambient Temperature - Minimum
65 Degrees F
Motor Ambient Temperature - Maximum
149 Degrees F
Pump Casing Material
Cast Iron
Power Source
Corded Electric
Installation
Floor Standing

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 20 psi 59 gpm, Flow Rate @ 30 psi 44 gpm, Flow Rate @ 40 psi 21 gpm, Shut Off Pressure (Maximum) 42 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 4.3-4/2 A, Best Efficiency Pressure 29 psi, Case Pressure (Maximum) 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.