Dayton
Pressure Washer, Electric, 8 HP, 40-1/2" H
Mfr # GH-3003-0D10
Zoro # G1154390
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$7,019.99
Free 30-Day Returns
Key Features
- Width 28 in
- Length 49 1/2 in
- Net Weight 607 lb
- Power Type Electric
- Pressure Washer HP Range 8 to 9.9
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Pine Straw Rake 72" (YTF-72PSR)
- DESIGN TOSCANO Panthera Lion, King of the African Savanna Garden Statue (JQ44109)
- MUTUAL INDUSTRIES 4' X 100' Warning Barrier (14993-48)
- GRILLPRO Mop Basting Silicn Bg Hd Gr Pr (41096)
- DAYTON Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0DE1)
- DAYTON Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0DE1)
- DAYTON Heavy Duty 3200 psi 2.4 gpm Cold Water Gas Pressure Washer (GA-3200-0DMH)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-3DUH)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-4DUH)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- Dayton Pressure Washers