Dayton
Proof Coil Chain, 5/16in, 550 ft L, 1900 lb
Mfr # 34RZ14
Zoro # G2204776
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 1,900 lb
- Grade 30
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Cam Buckle, 10ft x 1In, 330lb (60111)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- KRAFT TOOL Masons Line, Twisted, Nylon, White, 350 ft. (BC347)
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- DAYTON Chain, 4 Size, 10 ft., 195 lb. (1DKG2)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DKB3)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- DAYTON Chain, 2 Size, 10 ft., 295 lb. (1DKG6)
- DAYTON Container, Chain, for 7E989 and 7E991 (JLC927-2)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- TOOL No.16 Single Jack Steel Chain - 0.06 in. Dia. x 250 ft. (TO1738992)
- Dayton Chains