Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, Dia 6 1/2 In, Bore Dia 1/4 In

  • Mfr # 5JLP2

  • Zoro # G0460695


product price: $7.59
/ea

Key Features

Propeller Dia. (In.)
6 1/2 in
Bore Dia. (In.)
1/4 in
Number of Blades
5
Attaches
Press Fit on Motor Shaft
Max. Ambient Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JLP2
Zoro #
G0460695
UPC #
190735344606
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
6 1/2 in
Bore Dia. (In.)
1/4 in

Details

Number of Blades
5
Attaches
Press Fit on Motor Shaft
Item
Propeller
Max. Ambient Temp. (F)
200 Degrees F
Propeller Material
Plastic
Recommended Motor HP
1/40 hp
CFM @ 3000 RPM
340 cfm
Color
White
Rotation
CW Facing Discharge

Description

Propeller, 340 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 6 1/2 in, Number of Blades 5, Bore Dia. (In.) 1/4 in, CW Facing Discharge Rotation, Recommended Motor HP 1/40 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.