Dayton
Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 4 Stage
Mfr # 5UXF4
Zoro # G1395475
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1/2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 3/4 in NPT
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON. Finish Thompson ODP Variable Speed Electric Drum Pump Motor Only, 1/2HP, 115V 60Hz, (106655)
- DAYTON Shim 0.005 in., PK2 (PP60354G)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-DRM-8P2M)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm (FS-150, NO, 2.0GPM)
- DAYTON Pressure Booster Pump, 2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 88 psi Max Pressure (45MW28)
- DAYTON Booster Pump, 3/4 HP, 115V, 7.2 Amps AC (4HFZ1)
- DAYTON Pressure Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (45MW19)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW93)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 120 psi Max Pressure (45MW80)
- DAYTON Multi-Stage Booster Pump, 2 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 134 psi Max Pressure (45MW91)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (5UXG1)
- Dayton Booster Pumps