Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 3 HP, 230/460V, 11.6/5.8 Amp

  • Mfr # 4JMW5

  • Zoro # G0958614


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Housing Material
304 Stainless Steel
Phase
Three
Voltage
230/460
Max. GPM @ Head
150 gpm @ 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JMW5
Zoro #
G0958614
UPC #
190735326695
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Max. Dia. Solids
1/8 in
Length
15 9/16 in
Width
8 9/16 in
Height
7 3/4 in
Overall Width
8.6 in
Overall Length
15.6 in
Overall Height
7.8 in
Solid Diameter (Maximum)
0.13 in
Discharge Pipe Size
1 1/2 in
Intake Pipe Size
2 in
Shaft Outer Diameter
7/16 in

Details

Item
Chemical Resistant Centrifugal Pump
HP
3 hp
Housing Material
304 Stainless Steel
Phase
Three
Voltage
230/460
Max. GPM @ Head
150 gpm @ 5 ft
Max. Head
81 ft
Inlet
2 in NPT
Best Efficiency GPM @ Head
90 gpm @ 48 ft
Outlet
1-1/2 in NPT
Motor Enclosure
Open Dripproof
Max. Case Pressure
150 psi
GPM of Water @ 80 Ft. of Head
5
GPM of Water @ 5 Ft. of Head
150
Includes
Manual
Hz
60
Impeller Material
304 Stainless Steel
GPM of Water @ 70 Ft. of Head
38
Application
Chemical Processing, Circulation, Cooling, Liquids Transfer, Pressure Boosting and Circulating
Inlet Pressure
115 psi
Amps
11.6/5.8
GPM of Water @ 30 Ft. of Head
116
Bearing Type
Ball
GPM of Water @ 20 Ft. of Head
131
Min. GPM @ Head
38 gpm @ 70 ft
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Port Rotation
90 Degrees Increments
Best Efficiency Range GPM @ Head
90 to 110 gpm @ 48 to 28 ft
Max. Fluid Viscosity
31 SUS
Max. Specific Gravity
1.0
Impeller Type
Closed
GPM of Water @ 10 Ft. of Head
144
NEMA/IEC Frame
56J
Max. Liquid Temp.
200 Degrees F
Duty
Continuous
Service Factor
1.15
Motor RPM
3,450 RPM
Seal Type
Mechanical
GPM of Water @ 60 Ft. of Head
62
GPM of Water @ 25 Ft. of Head
126
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
Screw Material
Stainless Steel
GPM of Water @ 40 Ft. of Head
105
GPM of Water @ 15 Ft. of Head
138
Shaft Material
Stainless Steel
Drain Plug
No
Agency Compliance
CUS
GPM of Water @ 50 Ft. of Head
85
Motor Type
Three-Phase Induction
Volute Material
304 Stainless Steel
Standards
CUS
Priming
Manual
Flow Rate @ 15 ft of Head (Maximum)
138 gpm
Flow Rate @ 25 ft of Head (Maximum)
126 gpm
Discharge Pipe Type
NPT
Feet of Head (Maximum)
81 ft
Flow Rate (Minimum)
38 gpm
Case Pressure (Maximum)
150 psi
Best Efficiency Head
48 ft
Flow Rate @ 70 ft of Head (Maximum)
25 gpm
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Viscosity (Maximum)
31 SUS
Shut Off Pressure (Maximum)
150 psi
Ambient Temperature (Maximum)
104 Degrees F
Best Efficiency Flow
90 gpm
Motor Speed (Maximum)
3,450 RPM
Media Temperature (Minimum)
40 Degrees F
Discharge Rotation
90 Degrees Increments
For Use With Potable Systems
No
Flow Rate @ 30 ft of Head (Maximum)
116 gpm
Flow Rate @ 10 ft of Head (Maximum)
144 gpm
Media Temperature (Maximum)
200 Degrees F
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Flow Rate @ 1 ft of Head (Maximum)
152 gpm
Duty Cycle
Continuous
Flow Rate @ 20 ft of Head (Maximum)
131 gpm
Ambient Temperature (Minimum)
40 Degrees F
Frequency
60 Hz
Current
11.6 or 5.8 A
Flow Rate @ 40 ft of Head (Maximum)
105 gpm
Specific Gravity (Maximum)
1
Impeller Design
Closed
Nameplate Voltage
230/460V AC
Flow Rate @ 80 ft of Head (Maximum)
3 gpm
Compatible Motor Frame
56J NEMA
Intake Pipe Type
NPT
Horsepower (Maximum)
3 hp
Flow Rate @ 5 ft of Head (Maximum)
150 gpm
Flow Rate (Maximum)
150 gpm

Description

Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 81 ft, Flow Rate (Maximum) 150 gpm, Horsepower (Maximum) 3 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 144 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.