Pump, Booster, CI, 1 1/2 HP, 208-230/460V

DAYTON| Zoro #: G2124507| Mfr #: 5NYA0

$651.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2124507 Mfr #: 5NYA0
Hz: 60Motor Ambient Temp. Rating: 65 Degrees C
Bearing Type: Permanently Lubricated, Maintenance FreeFrame: 56J
Includes: ManualMax. Case Pressure: 300 psi
Width: 6-1/2"Manufacturers Warranty Length: 1 yr.
Agency Compliance: CSA, CUS ListedImpeller Material: Noryl
Impeller Type: ClosedMax. Liquid Temp.: 140 Degrees F
Suction Lift: 10 ft.Motor Enclosure: ODP
Housing Material: Stainless SteelItem: Multi-Stage Booster Pump
Duty: ContinuousSeal Material: Carbon/Ceramic, Buna N, Stainless Steel
Wetted Materials: Noryl, Carbon/Ceramic, Buna N, Stainless SteelGPM @ 160 PSI: 8.2
GPM @ 200 PSI: -Item: Multi-Stage Booster Pump
HP: 1-1/2Phase: 3
Voltage: 208-230/460Amps: 6.5-6.93/3.46
Stages: 16GPM @ 10 PSI: 15.5
Includes: ManualGPM @ 20 PSI: 15.3
GPM @ 40 PSI: 14.3GPM @ 60 PSI: 13.3
GPM @ 80 PSI: 12.2GPM @ 100 PSI: 10.2
GPM @ 120 PSI: 9.6GPM @ 140 PSI: 8.3
GPM @ 180 PSI: 6.6Length: 28-3/4"
Outlet: 3/4" FNPTHeight: 9-1/2"
Inlet: 3/4" FNPTMax. Pressure: 194 psi
Country of Origin (subject to change): China

Product Description

Multi-Stage Booster Pump, 1-1/2 HP, 3 Phase, Voltage 208-230/460, 6.5-6.93/3.46 Amps, 3/4 In. FNPT Inlet, 3/4 In. FNPT Outlet, Stages 16, GPM @ 10 PSI 15.5, Max. Pressure 194 psi, Housing Material Stainless Steel, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel, Agency Compliance CSA, CUS Listed

Product Reviews

Save 15%. Sign up for Z-mail.