This item is Discontinued.

Dayton Multi-Stage Booster Pump, 3/4, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage 5NYC1

Multi-Stage Booster Pump, 3/4, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage (Discontinued)

  • Mfr # 5NYC1
  • Zoro # G2333396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5NYC1
Zoro #
G2333396
UPC #
190735348291
Country of Origin
China

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Manufacturers Warranty Length
1 yr.
Width
6-1/2"
Height
9"
Length
25-1/2"

Details

Item
Multi-Stage Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
12
Max. Pressure - Pumps
141 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 60 PSI
10.6
Impeller Type
Closed
Stages
12
GPM @ 10 PSI
13.7
Wetted Materials
Noryl, Carbon/Ceramic, Viton, Stainless Steel
GPM @ 80 PSI
9.4
Max. Case Pressure
300 psi
Seal Material
Carbon/Silicon Carbide,SS spring and Viton
Motor Ambient Temp. Rating
65 Degrees C
Inlet
3/4" FNPT
Max. Liquid Temp.
140 Degrees F
Frame
56J
GPM @ 120 PSI
4.7
GPM @ 40 PSI
11
Agency Compliance
CSA, CUS Listed
Suction Lift
10 ft.
Voltage
208-230/460
Duty
Continuous
Hz
60
Impeller Material
Noryl
Max. Pressure
141 psi
Bearing Type
Permanently Lubricated, Maintenance Free
Includes
Manual
GPM @ 100 PSI
7.4
Amps
3.4-3.5/1.75
GPM @ 20 PSI
12.8
GPM @ 140 PSI
0.9
Outlet
3/4" FNPT
Motor RPM
3450
Housing Material
Stainless Steel
HP
3/4
Motor Enclosure
ODP
Phase
3

Description

Multi-Stage Booster Pump, Phase 3, Motor Enclosure ODP, Amps 3.4-3.5/1.75

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.