Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps

  • Mfr # 3ABZ5

  • Zoro # G3130583


product price: $1,523.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
115/230
Amps
11.2/5.6
Motor Enclosure
Open Drip Proof
NEMA Motor Frame
56YZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ABZ5
Zoro #
G3130583
UPC #
190735278871
Country of Origin
China

Dimensions

Length (In.)
12 19/64 in
Width (In.)
6 45/64 in
Height (In.)
12 in
Overall Length
13.9 in
Overall Width
6.5 in
Overall Height
10.7 in
Discharge Connection Size
3/4 in
Impeller Diameter
2 1/2 in
Shaft Outer Diameter
5/8 in
Media Intake Connection Size
3/4 in
Inlet Internal Diameter
3/4 in
Discharge Internal Diameter
3/4 in

Details

Item
Utility Pump
HP
1/2 hp
Voltage
115/230
Amps
11.2/5.6
Motor Enclosure
Open Drip Proof
NEMA Motor Frame
56YZ
Inlet/Outlet (In.)
3/4 NPT
Max. Head (Ft.)
80 ft
Max. Pressure (PSI)
34.6 psi
Prime in Feet
10 Feet and 15 Feet with Foot Valve and Pumps Flooded
Includes
Carrying Handle, Manual
Seal
Nitrile Lip
RPM
1,725 RPM
Shaft Material
Stainless Steel
GPM of Water @ 20 Ft. of Head
10.5 gpm
GPM of Water @ 10 Ft. of Head
11.9 gpm
Type
Flexible Impeller
Application
Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
Temp. Range (F)
0 to 180
Motor Type
Capacitor-Start/Run
Max. Viscosity
5,000 SUS
GPM of Water @ 30 Ft. of Head
9.6 gpm
Housing Material
Brass
Max. SSU @ 1725 RPM
5,000 SUS
GPM of Water @ 40 Ft. of Head
8.6 gpm
Suction Lift (Ft.)
10
Impeller Material
Buna-N
GPM of Water @ 60 Ft. of Head
5.4 gpm
Characteristics
Positive Displacement Pumping Action Without Metal-to-Metal Contact.
Self-Priming
Yes
Phase
Single
Priming
Self-Priming
Flow Rate @ 1 ft of Head - Maximum
12.5 gpm
Seal Material
Buna-N
Media Temperature - Minimum
0 Degrees F
Flow Rate @ 10 ft of Head - Maximum
11.9 gpm
Wetted Material
Brass, Buna-N, Stainless Steel
Flow Rate @ 60 ft of Head - Maximum
5.4 gpm
Frequency
60 Hz
Motor Mounting Type
Horizontal
Motor Speed - Maximum
1,725 RPM
Operating Pressure - Maximum
34.6 psi
Flow Rate @ 30 ft of Head - Maximum
9.6 gpm
Compatible Motor Frame
56YZ
Bearing Type
Ball
Nameplate Voltage
115/230V AC
Suction Lift - Maximum
10 ft
Bearing Material
Stainless Steel
Feet of Head - Maximum
80 ft
Viscosity - Maximum
5,000 SUS
Media Temperature - Maximum
180 Degrees F
Flow Rate @ 40 ft of Head - Maximum
8.6 gpm
Horsepower - Maximum
1/2 hp
Seal Type
Lip
Media Intake Connection Type
FNPT
Flow Rate @ 50 ft of Head - Maximum
6.5 gpm
For Media Type
Hydraulic Fluids, Petroleum Oils, Silicone Grease
Current
6.1 A
Discharge Connection Type
FNPT
Flow Rate @ 20 ft of Head - Maximum
10.5 gpm
Discharge Internal Gender
Female
Discharge Internal Standard
NPT
Inlet Internal Gender
Female
Inlet Internal Standard
NPT

Description

Utility Pump, Housing Material Brass, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 ft of Head - Maximum 11.9 gpm, Viscosity - Maximum 5,000 SUS, Feet of Head - Maximum 80 ft, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length Not Applicable, Priming Self-Priming, Operating Pressure - Maximum 34.6 psi, Suction Lift - Maximum 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.