Zoro Homepage

Pump, Centrifugal, SS, 3/4 HP, 3 PH

  • Mfr # 5WXT3

  • Zoro # G0553305


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Housing Material
316 Stainless Steel
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
58 gpm @ 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WXT3
Zoro #
G0553305
UPC #
190735354858
Country of Origin
China

Dimensions

Width
9 1/4 in
Length
12 15/16 in
Manufacturers Warranty Length
1 yr
Height
7 7/8 in
Max. Dia. Solids
1/8 in
Overall Width
9.3 in
Overall Length
12.9 in
Overall Height
7.9 in
Intake Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.13 in
Discharge Pipe Size
3/4 in
Shaft Outer Diameter
7/16 in

Description

Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 62 ft, Flow Rate (Maximum) 58 gpm, Horsepower (Maximum) 3/4 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material 316 Stainless Steel, Intake Pipe Size 1 1/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 300 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 260 SUS, Flow Rate @ 10 ft of Head (Maximum) 46 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.