This item is Discontinued.

Dayton Pump, Roller Spray 3YB43

Pump, Roller Spray (Discontinued)

  • Mfr # 3YB43
  • Zoro # G0901546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3YB43
Zoro #
G0901546
UPC #
190735296042
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
15/16 in
Width (In.)
6 5/8 in
Height (In.)
5 15/16 in
Length (In.)
6 13/16 in
Overall Width
6.6 in
Overall Length
6.8 in
Overall Height
5.9 in
Discharge Connection Size
3/4 in
Shaft Outer Diameter
1 in
Intake Connection Size
3/4 in

Details

Item
Spray Pump
Type
8-Roller
Construction
Cast iron
Rotation
Counterclockwise, Facing Pump Shaft
GPM @ 200 PSI
8.615.520.0
HP @ 0 PSI
0.330.891.56
Includes
Double Sealed Heavy Duty Ball Bearings, Super Rollers, Viton Shaft Seals
Design
A Scoopless Rotor, Provides Improved Priming with More Volume at Higher Pressures, while Prolonging Roller Life
HP @ 300 PSI
3.304.906.10
HP @ 100 PSI
1.251.952.53
GPM @ 100 PSI
10.316.921.3
Inlet/Outlet NPT (In.)
3/4 F
GPM @ 0 PSI
12.018.322.5
Characteristics
Super Rollers do not Swell in Water and Maintain their Performance when Exposed to Chemical Carriers such as Xylene
For Use With
Abrasive Wettable Powders and Emulsifiable Concentrates, Water Soluble Chemicals
GPM @ 50 PSI
11.117.522.0
GPM @ 300 PSI
7.113.718.0
HP @ 200 PSI
2.263.404.2
Suction Lift (Ft.)
Self Priming, Up to 3 Feet Head
RPM
5408001000
Application
For Use with Nonflammable Liquids such as Liquid Fertilizers, Insecticides, Herbicides and Soil Fumigants Up to a Maximum Temperature of 140 Degrees Fahrenheit
HP @ 50 PSI
0.741.261.78
Housing Material
Cast Iron
Discharge Port
3/4 in NPT
Discharge Connection Type
NPT
Motor Shaft Rotation
CCWSE
Intake Connection Type
NPT
Suction Port
3/4 in NPT
Motor Speed (Maximum)
1,000 RPM
Inlet/Outlet Port
3/4 in NPT
Number of Rollers
8
Flow Rate (Maximum)
22.5 gpm
Media Temperature (Maximum)
140 Degrees F
Suction Lift (Maximum)
3 ft
Operating Pressure (Maximum)
300 psi
Priming
Self-Priming

Description

Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 22.5 gpm, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 8, Operating Pressure (Maximum) 300 psi, Priming Self-Priming, Shaft Outer Diameter 1 in, Suction Lift (Maximum) 3 ft, Overall Length 6.8 in, Includes Double Sealed Heavy Duty Ball Bearings, Super Rollers, Viton Shaft Seals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.