This item is Discontinued.

Dayton Pump, Roller Spray 3YB56

Pump, Roller Spray (Discontinued)

  • Mfr # 3YB56
  • Zoro # G3206323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3YB56
Zoro #
G3206323
UPC #
190735296073
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
15/16 in
Length (In.)
6 13/16 in
Height (In.)
5 15/16 in
Width (In.)
6 5/8 in
Overall Width
6.6 in
Overall Height
5.9 in
Overall Length
6.8 in
Discharge Connection Size
3/4 in
Shaft Outer Diameter
1 in
Intake Connection Size
3/4 in

Details

Item
Spray Pump
Type
8-Roller
Construction
SilverCast
GPM @ 200 PSI
8.615.520.0
HP @ 100 PSI
1.251.952.53
Characteristics
Super Rollers do not Swell in Water and Maintain their Performance when Exposed to Chemical Carriers such as Xylene
HP @ 200 PSI
2.263.404.2
GPM @ 50 PSI
11.117.522.0
Suction Lift (Ft.)
Self Priming, Up to 3 Feet Head
Application
For Use with Nonflammable Liquids such as Liquid Fertilizers, Insecticides, Herbicides and Soil Fumigants Up to a Maximum Temperature of 140 Degrees Fahrenheit
Housing Material
Silver Cast
For Use With
Abrasive Wettable Powders and Emulsifiable Concentrates, Water Soluble Chemicals
Inlet/Outlet NPT (In.)
3/4 F
Includes
Double Sealed Heavy Duty Ball Bearings, Super Rollers, Viton Shaft Seals
RPM
5408001000
Design
A Scoopless Rotor, Provides Improved Priming with More Volume at Higher Pressures, while Prolonging Roller Life
Rotation
Counterclockwise, Facing Pump Shaft
GPM @ 100 PSI
10.316.921.3
GPM @ 300 PSI
7.113.718.0
HP @ 50 PSI
0.741.261.78
HP @ 300 PSI
3.304.906.10
HP @ 0 PSI
0.330.891.56
GPM @ 0 PSI
12.018.322.5
Number of Rollers
8
Media Temperature (Maximum)
140 Degrees F
Motor Shaft Rotation
CCWSE
Suction Lift (Maximum)
3 ft
Flow Rate (Maximum)
22.5 gpm
Intake Connection Type
NPT
Inlet/Outlet Port
3/4 in NPT
Operating Pressure (Maximum)
300 psi
Discharge Port
3/4 in NPT
Discharge Connection Type
NPT
Suction Port
3/4 in NPT
Priming
Self-Priming
Motor Speed (Maximum)
1,000 RPM

Description

Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 22.5 gpm, Housing Material Silver Cast, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 8, Operating Pressure (Maximum) 300 psi, Priming Self-Priming, Shaft Outer Diameter 1 in, Suction Lift (Maximum) 3 ft, Overall Length 6.8 in, Includes Double Sealed Heavy Duty Ball Bearings, Super Rollers, Viton Shaft Seals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.