Zoro Homepage

Pump, Roller Spray

  • Mfr # 3YB61

  • Zoro # G0707061


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Type
4-Roller
Construction
SilverCast
Voltage
13.5V DC (Alternator) Engine Running
Amps @ 5 PSI
11.7 A
Includes
Double Sealed Heavy Duty Ball Bearings, Super Rollers, Viton Shaft Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YB61
Zoro #
G0707061
UPC #
190735296127
Country of Origin
United States

Dimensions

Height (In.)
5 in
Width (In.)
5 in
Length (In.)
12 in
Overall Height
5 in
Overall Width
5 in
Overall Length
12 in
Discharge Connection Size
3/4 in
Intake Connection Size
3/4 in

Details

Item
Spray Pump
Type
4-Roller
Construction
SilverCast
Voltage
13.5V DC (Alternator) Engine Running
Amps @ 5 PSI
11.7 A
Includes
Double Sealed Heavy Duty Ball Bearings, Super Rollers, Viton Shaft Seals
Amps @ 15 PSI
14.2 A
GPM @ 50 PSI
5.0
GPM @ 15 PSI
6.4 gpm
GPM @ 40 PSI
5.4
GPM @ 30 PSI
5.8
Characteristics
Super Rollers do not Swell in Water and Maintain their Performance when Exposed to Chemical Carriers such as Xylene
Inlet/Outlet NPT (In.)
3/4 F
Amps @ 30 PSI
19.6 A
Design
A Scoopless Rotor, Provides Improved Priming with More Volume at Higher Pressures, while Prolonging Roller Life
Housing Material
Silver Cast
For Use With
Abrasive Wettable Powders and Emulsifiable Concentrates, Water Soluble Chemicals
GPM @ 10 PSI
6.6 gpm
GPM @ 0 PSI
7.5
Suction Lift (Ft.)
Self Priming, Up to 3 Feet Head
Rotation
Counterclockwise, Facing Pump Shaft
Amps @ 50 PSI
26.1 A
Amps @ 25 PSI
17.4 A
Amps @ 20 PSI
15.8 A
GPM @ 25 PSI
6 gpm
Amps @ 10 PSI
13 A
Amps @ 40 PSI
22.5 A
GPM @ 45 PSI
5.2 gpm
Amps @ 45 PSI
24.3 A
Amps @ 0 PSI
10.4 A
GPM @ 20 PSI
6.2
Application
For Use with Nonflammable Liquids such as Liquid Fertilizers, Insecticides, Herbicides and Soil Fumigants Up to a Maximum Temperature of 140 Degrees Fahrenheit
GPM @ 35 PSI
5.6 gpm
Amps @ 35 PSI
20.9 A
Priming
Self-Priming
Motor Shaft Rotation
CCWSE
Operating Pressure (Maximum)
50 psi
Number of Rollers
4
Discharge Connection Type
NPT
Flow Rate (Maximum)
6.6 gpm
Motor Speed (Maximum)
1,900 RPM
Intake Connection Type
NPT
Media Temperature (Maximum)
140 Degrees F
Suction Lift (Maximum)
3 ft
Nameplate Voltage
12V DC

Description

Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 6.6 gpm, Housing Material Silver Cast, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,900 RPM, Number of Rollers 4, Operating Pressure (Maximum) 50 psi, Priming Self-Priming, Suction Lift (Maximum) 3 ft, Overall Length 12 in, Includes Double Sealed Heavy Duty Ball Bearings, Super Rollers, Viton Shaft Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.