Zoro Homepage

Pump, Turbine, 2 HP

  • Mfr # 4UP59

  • Zoro # G7051134


product price: $1,823.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Voltage
115/208-230
Wetted Materials
CI,Bronze,Carbon,Ceramic,Buna N
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UP59
Zoro #
G7051134
UPC #
190735335468
Country of Origin
United States

Dimensions

Width
8 1/2 in
Max. Dia. Solids
25 Microns
Height
8 7/16 in
Manufacturers Warranty Length
1 yr
Overall Width
8.5 in
Overall Height
8.44 in
Compatible Intake Pipe Size
1 1/4 in
Solid Diameter (Maximum)
25 micron
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in

Details

HP
2 hp
Voltage
115/208-230
Wetted Materials
CI,Bronze,Carbon,Ceramic,Buna N
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
Agency Compliance
UL and CSA on Motor Only
Inlet Pressure
200 psi
GPM @ 30 PSI
12.8
GPM @ 75 PSI
11.8
Frame
56c
Item
Turbine Pump
Best Efficiency GPM @ Head
10.3 gpm @ 147 psi ft
Inlet (In.)
1-1/4
Motor Type
Capacitor-Start
Outlet
1 in
Bearing Type
Sealed Ball Bearing (Motor Bearing)
Duty
Continuous
Housing Material
Cast iron
GPM @ 20 PSI
13.0
Inlet
1-1/4 in
Impeller Type
Regenerative Turbine
GPM @ 10 PSI
13.4
Includes
Cast Casing
Impeller Material
Bronze
Phase
Single
Max. Specific Gravity
1
Max. Case Pressure
300 psi
Port Rotation
90 Degrees Increments
GPM @ 100 PSI
11.3
GPM @ 50 PSI
12.5
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Standards
CSA Certified (Motor Only), UL Listed (Motor Only)
Compatible with Media Type
Water
Flow Rate @ 30 psi
12.9 gpm
Discharge Type
NPT
Case Pressure (Maximum)
300 psi
Impeller Design
Regenerative Turbine
Flow Rate @ 80 psi
11.8 gpm
Motor Frame Designation
56C
Nameplate Voltage
115/208-230V AC
Discharge Rotation
90 Degrees Increments
Seal Type
Type 21
Flow Rate @ 120 psi
10.8 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 40 psi
12.7 gpm
Flow Rate @ 50 psi
12.4 gpm
Best Efficiency Head
147 ft
Flow Rate @ 90 psi
11.5 gpm
Flow Rate @ 10 psi
13.4 gpm
NPSHr
200 psi
Wetted Material
Bronze, Buna-N, Carbon, Cast Iron, Ceramic
Maximum Flow Rate
13.4 gpm
Flow Rate @ 20 psi
13.2 gpm
Minimum Flow Rate
11.8 gpm
Shut Off Pressure (Maximum)
110 psi
Duty Cycle
Continuous
Horsepower
2 hp
Intake Type
NPT
Minimum Media Temperature
-20 Degrees F
Flow Rate @ 60 psi
12.2 gpm
Specific Gravity (Maximum)
1
Flow Rate @ 100 psi
11.3 gpm
Flow Rate @ 70 psi
11.9 gpm

Description

Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Shut Off Pressure (Maximum) 110 psi, Maximum Flow Rate 13.4 gpm, Flow Rate @ 10 psi 13.4 gpm, Flow Rate @ 20 psi 13.2 gpm, Flow Rate @ 30 psi 12.9 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start, Best Efficiency Head 147 ft, Case Pressure (Maximum) 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.