Zoro Homepage

Pump, Turbine, 3 HP

  • Mfr # 4UP62

  • Zoro # G8533086


product price: $2,122.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Voltage
208-230/460
Wetted Materials
Bronze Fitted, Cast Iron
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UP62
Zoro #
G8533086
UPC #
190735335499
Country of Origin
United States

Dimensions

Max. Dia. Solids
25 Microns
Width
8 3/8 in
Height
8 3/8 in
Manufacturers Warranty Length
1 yr
Overall Width
8.38 in
Overall Height
8.38 in
Compatible Discharge Pipe Size
1 in
Solid Diameter (Maximum)
25 micron
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

HP
3 hp
Voltage
208-230/460
Wetted Materials
Bronze Fitted, Cast Iron
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
Outlet
1 in
Max. Case Pressure
300 psi
Inlet
1-1/4 in
Impeller Material
Bronze
GPM @ 10 PSI
25.5
Impeller Type
Regenerative Turbine
GPM @ 20 PSI
25.0
GPM @ 30 PSI
24.5
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Phase
Three
Inlet Pressure
200 psi
GPM @ 75 PSI
22.5
Agency Compliance
CE & CSA ON MOTOR ONLY, UL
GPM @ 100 PSI
21.5
Duty
Continuous
Inlet (In.)
1-1/4
Frame
56c
Housing Material
Cast iron
Port Rotation
90 Degrees Increments
Bearing Type
Sealed Ball Bearing (Motor Bearing)
Max. Specific Gravity
1
Best Efficiency GPM @ Head
20.6 gpm @ 120 psi ft
GPM @ 60 PSI
32.1
Item
Turbine Pump
Includes
Cast Casing
GPM @ 50 PSI
23.7
Motor Type
3-Phase
Standards
CE Certified (Motor Only), CSA Certified (Motor Only), UL Listed
Impeller Design
Regenerative Turbine
Flow Rate @ 80 psi
22.3 gpm
Maximum Flow Rate
25.5 gpm
Case Pressure (Maximum)
300 psi
NPSHr
200 psi
Flow Rate @ 100 psi
21.3 gpm
Minimum Media Temperature
-20 Degrees F
Motor Frame Designation
56C
Specific Gravity (Maximum)
1
Minimum Flow Rate
21.5 gpm
Seal Type
Type 21
Flow Rate @ 70 psi
22.5 gpm
Operation
Manual
Flow Rate @ 10 psi
25.5 gpm
Intake Type
NPT
Flow Rate @ 90 psi
21.8 gpm
Compatible with Media Type
Water
Flow Rate @ 50 psi
23.7 gpm
Best Efficiency Head
120 ft
Flow Rate @ 60 psi
23.3 gpm
Shut Off Pressure (Maximum)
102 psi
Discharge Type
NPT
Duty Cycle
Continuous
Flow Rate @ 40 psi
24.2 gpm
Horsepower
3 hp
Priming
Self-Priming
Pump Housing Material
Cast Iron
Flow Rate @ 20 psi
25 gpm
Flow Rate @ 30 psi
24.5 gpm
Nameplate Voltage
208-230/460V AC
Wetted Material
Bronze Fitted, Cast Iron
Discharge Rotation
90 Degrees Increments

Description

Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 102 psi, Maximum Flow Rate 25.5 gpm, Flow Rate @ 10 psi 25.5 gpm, Flow Rate @ 20 psi 25 gpm, Flow Rate @ 30 psi 24.5 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 120 ft, Case Pressure (Maximum) 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.