This item is Discontinued.

Dayton Pump, Twin-Piston, 3 Max GPM, 500 PSI 6AWA4

Pump, Twin-Piston, 3 Max GPM, 500 PSI (Discontinued)

  • Mfr # 6AWA4
  • Zoro # G3536881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AWA4
Zoro #
G3536881
UPC #
190735360286
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length (In.)
7/8
Width (In.)
5-1/8
Depth (In.)
5-1/4
Bolt Hole Dia. (In.)
0.395
Height (In.)
5-3/4
Discharge Connection Size
1/2 in
Shaft Outer Diameter
5/8 in
Media Intake Connection Size
1/2 in

Details

Item
Pump
Max. Pressure (PSI)
500
Shaft Type
Hollow
Max. Flow GPM
3
Max. Temp. (F)
140
HP @ 500 PSI
1-1/2
HP @ 100 PSI
3/4
Includes
Torque Arm
Type
Twin-Piston
Cylinder Sleeves
Replaceable Ni-Resist
Application
For Low Volume, High Pressure Cleaning and Spraying Applications Which Include; Farms, Home, Industrial and Commercial Spraying and Pressure Washing and Other Nonflammable Liquids Compatible with Pump Component Materials
Inlet/Outlet (In.)
1/2
GPM @ 200 PSI
3
Check Valve
Spring Loaded, are of Unitized Construction with Stainless Steel Spring, Seal and Poppets
GPM @ 300 PSI
2.9
HP @ 400 PSI
1-1/2
GPM @ 50 PSI
3
Needle
Adjustable, Calibrated
GPM @ 500 PSI
2.9
Injector Body
Cast Iron
Max. RPM
1800
GPM @ 400 PSI
2.9
HP @ 300 PSI
1
HP @ 200 PSI
3/4
Shaft Key (In.)
3/16 x 1/32
Piston Assembly
Has Buna Impregnated Fabric Piston Cups and PTFE Seal Rings
GPM @ 100 PSI
3
Bearings
Double Precision, Heavy Duty Main, Supports Shaft Against Side Loads
Torque Arm
Makes Shimming Unnecessary and Alignment Automatic
HP @ 50 PSI
1/2
Housing Material
Cast Iron
Flow Rate - Maximum
3 gpm
Case Pressure - Maximum
500 psi
Motor Speed - Maximum
1,800 RPM
Horsepower - Maximum
1 1/2 hp

Description

Pump, Flow Rate - Maximum 3 gpm, Discharge Connection Size 1/2 in, Media Intake Connection Size 1/2 in, Horsepower - Maximum 1 1/2 hp, Shaft Type Hollow, Motor Speed - Maximum 1,800 RPM, Case Pressure - Maximum 500 psi, Housing Material Cast Iron, Shaft Outer Diameter 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.