Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Buttn Cntrl Station, Start/Stop, 25mm

  • Mfr # 20C793

  • Zoro # G7555931


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Legend
Start/Stop
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C793
Zoro #
G7555931
UPC #
190735152102
Country of Origin
China

Dimensions

Size
25 mm
Width
3.69 in
Height
2.19 in
Depth
2.06 in
Overall Width
3.69 in
Hub Size - Maximum
3/4 in
Overall Depth
2.06 in
Overall Height
2.19 in
Panel Cutout Diameter
25 mm

Details

Item
Control Station
Contact Form
1NO/1NC
Legend
Start/Stop
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, NEMA 50, UL 508
Contact Rating
10A @ 600V AC, 5A @ 24V DC
Action
Maintained/Maintained
Head Material
Plastic
Mechanical Interlock
Yes
Hub
1/2 in to 3/4 in NPT
Mounting
Wall
IP Rating
IP40
Enclosure Material
Plastic
NEMA Contact Rating Designation
A600/P600
Operator Color
Black, Red
Enclosure Color
Gray
DC Contact Rating
5 A @ 24 V
NEMA Enclosure Rating
1
Product Type
Control Station
Includes Mechanical Interlock
Mechanical Interlock Included
AC Contact Rating
10 A @ 600 V
Maintained Action Release
Push/Pull
Operator Configuration
(2) Push Buttons

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 25 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Maintained/Maintained, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 1, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP40, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 3.69 in, Depth 2.06 in, Head Material Plastic, Enclosure Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.