Zoro Homepage

Rectangular Fire Damper, 5-3/4x11-3/4 In.

  • Mfr # 2TGD3

  • Zoro # G1074552


product price: $59.89
/ea

Key Features

Mounting Type
Static, Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Fusible Link
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGD3
Zoro #
G1074552
UPC #
190735233016
Country of Origin
United States

Dimensions

Damper Height
5 3/4 in
Nominal Duct Height
6 in
Nominal Duct Width
12 in
Damper Width
11 3/4 in
Damper Depth
3 11/16 in
Rough Opening Width
12 in
Overall Width
11 3/4 in
Overall Height
5 3/4 in
Frame Material Thickness
22 ga
Overall Length
3 3/4 in
Frame Depth
3 3/4 in

Details

Item
11.8"H 5.8"W 3.7"L GStl Sprng Fire Dmpr
Mounting Type
Static, Horizontal
Shape
Rectangular
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Fusible Link
165 Degrees F
Damper Shape
Rectangular
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Damper Item
Fire Damper
Free Area
0.3 sq ft
Fire Rated
1 1/2 hr
For Use With
Low Pressure HVAC Systems
Recommended Retaining Angle
2TGG8
Blade Type
Curtain
Damper Application
Fire
Closure Type
Spring
For Duct Shape
Rectangular
Mounting Position
Horizontal
Maximum Air Velocity
None
Airflow Direction
Horizontal
Maximum Ambient Temperature
165 Degrees F
Switch Action
Normally Open
Damper Type
Static
Fusible Link Temperature
165 Degrees F
Frame Less Flange
72 sq in
Blade Material
Galvanized Steel
Number of Panels
1
Frame Material
Galvanized Steel
Rough Opening Shape
Rectangular
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

11.8 In.H 5.8 In.W 3.7 In.L GStl Sprng Fire Dmpr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.3 sq ft, Overall Width 11 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.