Shop All OEM Specialty Blowers
Dayton
Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 1TDV4
Zoro # G2976154
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 290
- Drive Type Direct Drive
- Full Load Amps 0.86
- Housing Material Steel
- Includes Discharge Mounting Flange
Product Information
- Brand Dayton
- MFR # 1TDV4
- Zoro # G2976154
- UPC # 190735147429
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 6 1/2 in |
Overall Height | 11 1/8 in |
Overall Width | 8 11/16 in |
Blower Wheel Diameter | 6 3/16 in |
Dimension J | 4 1/2 in |
Outlet Height | 4 1/4 in |
Lead Length | 13 in |
Dimension E | 10 7/8 in |
Dimension Y | 5 in |
Dimension X | 2 1/4 in |
Dimension F | 3-5/16" |
Dimension K | 5 5/8 in |
Dimension B | 10 in |
Dimension Z | 2 13/16 in |
Blower Wheel Width | 3 in |
Outlet Width | 3 3/4 in |
Dimension C | 8 11/16 in |
Dimension A | 10 3/8 in |
Overall Depth | 10 3/8 in |
Housing Depth | 10 3/8 in |
Housing Width | 8 11/16 in |
Wheel Bore Diameter | 8 mm |
Wheel Diameter | 6 1/8 in |
Flange Size | 4 1/2 in W x 5 5/8 in H |
Shaft Diameter | 8 mm |
Inlet Diameter | 6 1/2 in |
Wheel Width | 3 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 11 1/8 in |
Details
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 6 1/8 in, Airflow @ 0.000 in SP 310 cfm, Airflow @ 0.100 in SP 290 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 273 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 245 cfm, Airflow @ 0.500 in SP 230 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- MAXX AIR 30 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX302DDWT)
- RAYPAK 007414F Blower Comb Air Rthand (007414F)
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V (7AR91)
- DAYTON Rectangular OEM Blower, 2670 RPM, 1 Phase, Direct (1TDU6)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (45NM97)
- DAYTON Rectangular OEM Blower, 3388 RPM, 1 Phase, Direct, Rolled Steel (1TDN5)
- DAYTON Rectangular OEM Blower, 1350 RPM, 1 Phase, Direct, Rolled Steel (1TDR5)
- DAYTON Rectangular OEM Blower, 1090 RPM, 1 Phase, Direct, Rolled Steel (1TDT4)
- DAYTON Rectangular OEM Blower, 3233 RPM, 1 Phase, Direct, Rolled Steel (1TDN3)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDR9)
- Dayton OEM Specialty Blowers