Dayton
Relay, 5 Pins, SPDT
Mfr # 5YP95
Zoro # G1894225
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- AC Contact Rating - Relay 15A @ 277V
- DC Contact Rating - Relay 15A @ 28V
- Number of Pins - Relay 5
- Power Consumption - Relay 2.0 VA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5/14V DC (PSM20A12DAS)
- MONOPRICE Blank Panel, 1in.Hx7.7in.W (7264)
- WIREMOLD Duplex Cover Plate, Brown, Polycarbonate (895P-BRN)
- CALBRITE Connector, Straight, 1-1/4in., Internal Ins (S61200FCS0)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- DAYTON Relay, 8 Pins, Dpdt (5YP97)
- DAYTON Relay, 11 Pins, 3pdt (5YP92)
- DAYTON Relay, 8 Pins, Dpdt (5YR14)
- DAYTON Relay, 11 Pins, 3pdt (5YP93)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 24VDC (788XCXRC1-24D)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 24VAC (788XCXRC1-24A)
- Dayton Flange Mount Relays