Shop DAYTON
See all product information
Create Account
Replacement Propeller, 18 In, 2 Blade
- Mfr # 2ATV5
- Zoro # G0255062
product price:Â
$
28.85
/ea
Key Features
Propeller Dia. (In.)
18
Bore Dia. (In.)
3/8
Number of Blades
2
Blade Material
Aluminum
Drive Type
Direct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2ATV5
- Zoro #
- G0255062
- UPC #
- -
- Country of Origin
- United States
- Number of Blades
- 2
- Blade Material
- Aluminum
- Item
- Replacement Propeller
- Drive Type
- Direct
- For Use With
- 1ZCN7
- RPM
- 1640
- Compatible Product Type
- 1ZCN7
Dimensions
- Propeller Dia. (In.)
- 18
- Bore Dia. (In.)
- 3/8
Description
Replacement Propeller, Propeller Dia. (In.) 18, Bore Dia. (In.) 3/8, Number of Blades 2, HP -, RPM 1640, Drive Type Direct, Blade Material Aluminum, For Use With 1ZCN7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.