Shop VES-ARTEX
See all product information
Create Account
Mounted Fan, Silver, 18 in Dia
- Mfr # 102577
- Zoro # G121726824
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Wire Guard Finish
Powder Coated
Environmental Applications
Agricultural, Commercial, Home and Office, Industrial
Height
22 in
Depth
21 in
RPM
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102577
- Zoro #
- G121726824
- UPC #
- -
- Country of Origin
- China
- Wire Guard Finish
- Powder Coated
- Environmental Applications
- Agricultural, Commercial, Home and Office, Industrial
- RPM
- 1,500 RPM
- Features
- Moisture-Resistant, Open Guard
- Motor HP
- 1/10 hp
- Watts
- 138 W
- Guard Material
- Aluminum
- Motor Enclosure
- Totally Enclosed Non-Ventilated
- Standards
- cCSAus, cUL, ETL, UL Recognized Motor, OSHA, Tested to AMCA Standard 230.99, UL
- Hz
- 60 Hz
- Voltage
- 120V AC
- Number of Speeds
- 3
- For Location
- Airport Hangar, Amusement Park, Barn, Covered Porch, Fitness Center, Garage, Greenhouse, Hotel, Kitchen, Manufacturing Plant, Outdoor, Pool, Restaurant, Sports Arena, Sunroom, Warehouse
- Head Tilt Adjustment
- 140 Degrees
- Airflow
- 3,000 cfm
- Color
- Black
- Fan Power Source
- Plug-In
- Mount Type
- Bracket
- Includes
- Mounting Bracket
- Drive Type
- Direct Drive
- Item
- Mounted Fan
- Wire Color
- Black
Dimensions
- Height
- 22 in
- Depth
- 21 in
- Fan Cord Length
- 9 ft
- Blade Diameter
- 18 in
- Max. Mounting Height
- 15 ft
- Width
- 8 in
- Fits Chest Size
- Moisture-Resistant, Open Guard
Description
Mounted Fan, Non-Oscillating, Voltage 120V AC, Motor HP 1/10 hp, Fan Mounting Location Wall, Sound Level Not Applicable, Hz 60 Hz, Watts 138 W, Drive Type Direct Drive, Height 22 in, Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.